- 80-1 Chain
- Connecting (Master) Link Attachment
- Type D1 One Extended Pin
- Carbon Steel
| Attachment | One Extended Pin |
| No. of Strands Across | 1 |
| No. of Holes | None |
| Part Type | D1 |
| Pin Overall Length | 1 31/32 in |
| Chain No. | 80 |
| Chain Pitch | 1 in |
| Type | Connecting (Master) Link |
| Pin Diameter | 0.312 in |
| Chain Construction | Cottered, Press Fit |
| Material | Carbon Steel |
| Weight | 0.14 LB |
| EAN or UPC | 662288564027 |

