features
- Unmatched Quality and Performance in Morse Brand Chain
- Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain.
- Available in package quantities or via quick-turnaround cut-to-length
| Centerline to Opposite Cotter Pin Side | 0.7 |
| Average Tensile Strength | 14500 psi |
| No. of Connecting Links Included | 5 |
| Centerline to Outside of Cotter Pin | 0.804 |
| Chain Pitch | 1 in |
| Material | Steel |
| Pin Dia. | 0.312 in |
| Chain Type | Heavy |
| Roller Dia. | 0.625 in |
| Number of Strands/Width | 1 |
| Inside Plate Height | 0.934 in |
| Chain Size | 80 |
| Plate Thickness | 0.156 in |
| Chain Construction | Riveted |
| Width Over Pins | 1.4 in |
| Side Plate Configuration | Hourglass |
| Roller Width | 0.625 in |
| Weight | 1.989 LB |
| EAN or UPC | 662288753186 |

