- #80 Maintenance Free Cottered Chain
| Roller Width | 5/8 in |
| Pin Overall Length | 1.274 in |
| Package Type | 10 Foot Box |
| Link Type | Cotter Pin |
| Chain Construction | Cottered |
| Pin Diameter | 0.312 in |
| Link Plates Height | 0.934 in |
| Roller Dia. | 5/8 in |
| Chain Pitch | 1 in |
| Link Plates Thickness | 1/8 in |
| Weight | 1.741 LB |
| EAN or UPC | 662288400608 |

