- 8" Center Distance Vertical Wormgear Reducer
- Double Reduction
- 1200:1 Ratio
- 1 3/8" Shaft Input
- 3 1/4" Up & Down Output Shaft
| Frame | N/A |
| Output (Shaft or Bore) Size | 3 1/4 in |
| Bolt Centers w/ Std. Base Kit (in) | 14 x 30 |
| Output Configuration | Up & Down Output |
| Max. Overhung Load @ 1750 rpm | 7809 lbf |
| HP @ RPM | 3 hp @ 1800 rpm |
| Output RPM @ 1750 rpm Input | 1.46 rpm |
| Frame Size | Shaft Input, Not a C-Face |
| Reduction Type | Double Reduction |
| Box Length | 18 in |
| Input Configuration | Shaft Input |
| Motor Application | General Purpose |
| Ratio | 1200:1 |
| Torque Out @ 1150 rpm | 55077 in lb |
| Box Height | 24 3/4 in |
| Input (Shaft or Bore) Size | 1 3/8 in |
| Box Width | 33 in |
| Torque Out @ 1750 rpm | 54619 in lb |
| Max. Thrust Load @ 1150 rpm | N/A |
| Washdown Duty | No |
| Center Distance | 8 in |
| Base to Shaft Center Height w/Std. Base Kit | 15 1/2 in |
| Fan Cooled | No |
| Weight | 843.0 LB |

