- 815 Chain
- 21 Teeth
- 3/4" Minimum Plain Bore
- Cast Iron Material
- 10.5 Effective Teeth
| No. of Teeth | 21 |
| Sprocket Style | Arm |
| Effective No. of Teeth | 10 1/2 |
| Chain No. | 815 |
| Bore Style | Minimum Bore |
| Bore Range [Min] | 0.75 in |
| Width Across Teeth | 1.688 in |
| Length Through Bore | 1.6875 in |
| Bore Range [Max] | 1.75 in |
| Pitch Diameter | 5.089 in |
| Outside Dia. | 5.09 in |
| Material | Cast Iron |
| Weight | 5.5 LB |

