- 815 Chain
- 27 Teeth
- 3/4" Minimum Plain Bore
- Cast Iron Material
- 13.5 Effective Teeth
| Bore Style | Minimum Bore |
| No. of Teeth | 27 |
| Length Through Bore | 1.6875 in |
| Bore Range [Max] | 2 in |
| Chain No. | 815 |
| Effective No. of Teeth | 13 1/2 |
| Pitch Diameter | 6.504 in |
| Bore Range [Min] | 0.75 in |
| Material | Cast Iron |
| Width Across Teeth | 1.688 in |
| Sprocket Style | Arm |
| Outside Dia. | 6.5 in |
| Weight | 8.0 LB |

