- 815 Chain
- 31 Teeth
- 3/4" Minimum Plain Bore
- Carbon Steel Material
- 15.5 Effective Teeth
| Effective No. of Teeth | 15 1/2 |
| Chain No. | 815 |
| Bore Range [Min] | 0.75 in |
| Length Through Bore | 1.6875 in |
| Material | Carbon Steel |
| Bore Range [Max] | 2 in |
| No. of Teeth | 31 |
| Outside Dia. | 7.45 in |
| Pitch Diameter | 7.452 in |
| Bore Style | Minimum Bore |
| Width Across Teeth | 1.688 in |
| Sprocket Style | Solid |
| Weight | 17.5 LB |

