- 815, 820 or 831 Chain
- 15 Teeth
- 3/4" Minimum Plain Bore
- Carbon Steel Material
- 7.5 Effective Teeth
| Effective No. of Teeth | 7 1/2 |
| Outside Dia. | 3.62 in |
| Chain No. | 815, 820, 831 |
| Width Across Teeth | 1.688 in |
| Bore Style | Minimum Bore |
| Pitch Diameter | 3.688 in |
| Material | Carbon Steel |
| Bore Range [Max] | 1.25 in |
| No. of Teeth | 15 |
| Bore Range [Min] | 0.75 in |
| Length Through Bore | 1.6875 in |
| Sprocket Style | G-Solid |
| Weight | 3.6 LB |

