- 815, 820 or 831 Chain
- 25 Teeth
- 3/4" Minimum Plain Bore
- Cast Iron Material
- 12.5 Effective Teeth
| Outside Dia. | 6.03 in |
| Effective No. of Teeth | 12 1/2 |
| No. of Teeth | 25 |
| Bore Range [Max] | 2 in |
| Chain No. | 815, 820, 831 |
| Sprocket Style | G-Arm |
| Bore Range [Min] | 0.75 in |
| Length Through Bore | 1.6875 in |
| Pitch Diameter | 6.032 in |
| Width Across Teeth | 1.688 in |
| Material | Cast Iron |
| Bore Style | Minimum Bore |
| Weight | 7.4 LB |

