- 27 Tooth Sprocket for #815, 820 & 831 Topveyor® Chain w/a 1" Finished Bore
- 6.5" Outside Diameter
- made of Cast Iron
| Outside Dia. | 6.5 in |
| Effective No. of Teeth | 13 1/2 |
| Sprocket Style | A |
| Material | Cast Iron |
| No. of Teeth | 27 |
| Bore Style | Round Bore |
| Finished Bore | 1 in |
| Width Across Teeth | 1.6875 in |
| Chain No. | 815, 820, 831 |
| Length Through Bore | 1.6875 in |
| Pitch Diameter | 6.054 in |
| Weight | 4.9 LB |

