- 1 3/8" Wide Top Plate
- 843 Chain Series
- Abrasion Resistant Resin Flight Material
| Plate Width | 1 3/8 in |
| Chain Series | 843 |
| Color | Black |
| Material | Abrasion-Resistant Resin |
| Weight | 0.01 LB |
| Plate Width | 1 3/8 in |
| Chain Series | 843 |
| Color | Black |
| Material | Abrasion-Resistant Resin |
| Weight | 0.01 LB |