- 3 1/4" Wide Top Plate
- 843 Chain Series
- Abrasion Resistant Resin Flight Material
| Plate Width | 3 1/4 in |
| Color | Black |
| Material | Abrasion-Resistant Resin |
| Chain Series | 843 |
| Weight | 0.06 LB |
| Plate Width | 3 1/4 in |
| Color | Black |
| Material | Abrasion-Resistant Resin |
| Chain Series | 843 |
| Weight | 0.06 LB |