- 1 7/16" Wide Top Plate
- 843 Chain Series
- Acetal Flight Material
| Chain Series | 843 |
| Plate Width | 1 7/16 in |
| Color | Brown |
| Material | Acetal |
| Weight | 0.06 LB |
| Chain Series | 843 |
| Plate Width | 1 7/16 in |
| Color | Brown |
| Material | Acetal |
| Weight | 0.06 LB |