- Replacement Parts for Pins
| Material | Stainless Steel |
| Chain Pitch | 0.5 in |
| Chain Construction | Spring Clip |
| Package Type | Connecting Link |
| Pitch | 0.5 in |
| No. of Strands Across | 1 |
| Weight | 0.04 LB |
| Material | Stainless Steel |
| Chain Pitch | 0.5 in |
| Chain Construction | Spring Clip |
| Package Type | Connecting Link |
| Pitch | 0.5 in |
| No. of Strands Across | 1 |
| Weight | 0.04 LB |