- Series 855 Single Cup
- 7 1/2" OD x 1 3/4" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Material | Steel |
| Cup Width | 1.75 in |
| Series | 855 |
| Housing Fillet Radius [Max] | 0.13 in |
| Enclosure | N/A |
| Bearing Type | Single Cup |
| Cup Type | Single Cup |
| Origin | Cups |
| Cone Width | N/A |
| Tolerance | Standard |
| O.D. Type | Straight |
| O.D. | 7.5 in |
| I.D. | N/A |
| Weight | 5.88 LB |
| EAN or UPC | 662288026020 |

