- 879, 880 or 881 Chain
- 9 Teeth
- 3/4" Minimum Plain Bore
- Carbon Steel Material
- 9 Effective Teeth
| Outside Dia. | 4.33 in |
| Bore Range [Min] | 0.75 in |
| Bore Style | Minimum Bore |
| Length Through Bore | 1.625 in |
| Chain No. | 880, 881, 879 |
| Bore Range [Max] | 1.75 in |
| No. of Teeth | 9 |
| Pitch Diameter | 4.386 in |
| Width Across Teeth | 0.625 in |
| Effective No. of Teeth | 9 |
| Material | Carbon Steel |
| Weight | 3.75 LB |

