- Size 8
- Horizontal, Single, Right Output Shaft w/Counter Clockwise Rotation
- Vertical Shaft Input, Down
- 1:1 Ratio
features
- Corrosion-resistant aluminum and rugged, cast iron housings are line bored for precise gear and bearing alignment
- Carburized, lapped, and matched AGMA rated spiral bevel gears provide long life and quiet operation
- Commercially available tapered roller bearings provide maximum catalog load capacity
- Double lip contact oil seals ride on hardened plunge ground shafts for leak-free operation
- Integral machined base provides a precision-mounting surface for critical shaft alignment
caution
- Valves should be mounted vertical and upright
| Torque Out @ 1150 rpm | 2187 in lb |
| Gear Style | Spiral Bevel |
| Bearing Type | Roller Bearing |
| Box Height | 13 1/4 in |
| Torque Out @ 1750 rpm | 1928 in lb |
| Ratio | 1:1 |
| Box Width | 9 5/8 in |
| Input Shaft Position | Down |
| Box Length | 8 3/4 in |
| Output Shaft Position | Right |
| Output Configuration | Single |
| Washdown Duty | No |
| Output Relation to Base | Horizontal |
| Output RPM @ 1750 rpm Input | 1750 rpm |
| Shaft Arrangement | #23 |
| Thermal Input Horsepower @ 1750 RPM | 50 hp |
| Unit Size | 8 |
| Input (Shaft or Bore) Size | 1 1/2 in |
| Input Configuration | Shaft Input |
| Relative Shaft Rotation | Counter Clockwise |
| Max. Overhung Load @ 1750 rpm | 858 lb/in |
| Input Relation to Base | Vertical |
| Output (Shaft or Bore) Size | 1 1/2 in |
| Bolt Hole Pattern | 7 1/2 in x 7 1/2 in |
| Weight | 91.0 LB |

