- 902 Coupling Size
- Minimum Order Quantity 5
features
- Up to 10 degrees misalignment
- Resilient Design
- Absorbs Vibration
- Exposed and shrouded bolt configurations
| Coupling Size | 902 |
| Lubricated | No |
| Component Type | CC Bolt Set |
| Coupling Type | Elastomeric |
| Inch/Metric | Inch |
| Weight | 1.355 LB |
| EAN or UPC | 662288383147 |

