- A4000 Series Single Cone
- 0.5910" Straight Bore
- 0.4330" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
| Origin | Cones |
| Cone Width | 0.433 in |
| Series | A4000 |
| Bore Type | Round Bore |
| O.D. | N/A |
| Material | Steel |
| Enclosure | Open |
| Bearing Type | Single Cone |
| I.D. | 0.591 in |
| Tolerance | Standard |
| Shaft Fillet Radius [Max] | 0.030 in |
| Cone Type | Single Cone |
| Cup Width | N/A |
| Weight | 0.06 LB |
| EAN or UPC | 662288026211 |

