- B200 Series
- 0.65 in Bore Size
description
- The B200 Series clutch is designed with a full complement of cams retained in the outer race and requires bearing support, lubrication and sealing. The B200A clutch is primarily used for backstopping applications, such as a pump back-stop application, but can be used for indexing or overrunning applications as well. The outer race diameter is the same as the metric 6200 series ball bearing to facilitate assembly adjacent to the ball bearing. The B200 Series has the same OD as 6200 series ball bearing.
applications
- Gearbox manufacturing
- Winches, hoists
- Industrial transmissions
- Pumps
- Shaft mount reducers
- Textile drives
features
- Clutches Require Bearing support to assure concentricity between inner and outer races. Taper on this shaft should not exceed .0002 inches per inch.
| Bearing Size to Use with Clutch | 203 |
| Overall Width | 1.000 in |
| Overrunning Clutch | Yes |
| Key Size | 1/8 in x 1/16 in |
| Bore Size | 0.650 in |
| Model | B203A |
| Outside Dia. | 1.573 in |
| Inner Race (Shaft) [Max] | 2500 rpm |
| Type | General Purpose |
| Series | B200 |
| Backstopping Clutch | Yes |
| Overall Diameter | 1.573 in |
| Torque Capacity | 39 ft-lbs |
| Keyway | Keyway on Outside Diameter |
| Indexing Clutch | Yes |
| Weight | 0.5 LB |
| EAN or UPC | 662288407928 |

