- B200 Series
- 0.74 in Bore Size
description
- The B200 Series clutch is designed with a full complement of cams retained in the outer race and requires bearing support, lubrication and sealing. The B200A clutch is primarily used for backstopping applications, such as a pump back-stop application, but can be used for indexing or overrunning applications as well. The outer race diameter is the same as the metric 6200 series ball bearing to facilitate assembly adjacent to the ball bearing. The B200 Series has the same OD as 6200 series ball bearing.
applications
- Gearbox manufacturing
- Winches, hoists
- Industrial transmissions
- Pumps
- Shaft mount reducers
- Textile drives
features
- Clutches Require Bearing support to assure concentricity between inner and outer races. Taper on this shaft should not exceed .0002 inches per inch.
| Bearing Size to Use with Clutch | 204 |
| Torque Capacity | 50 ft-lbs |
| Model | B204A |
| Overrunning Clutch | Yes |
| Inner Race [Max] | 2500 rpm |
| Type | General Purpose |
| Overall Width | 1.000 in |
| Backstopping Clutch | Yes |
| Series | B200 |
| Outside Dia. | 1.848 in |
| Inner Race (Shaft) [Max] | 2500 rpm |
| Bore Size | 0.740 in |
| Indexing Clutch | Yes |
| Keyway | Keyway on Outside Diameter |
| Key Size | 3/16 in x 3/32 in |
| Overall Diameter | 1.848 in |
| Outer Width | 1 in |
| Weight | 1.04 LB |
| EAN or UPC | 662288407935 |

