- B200 Series
- 0.93 in Bore Size
description
- The B200 Series clutch is designed with a full complement of cams retained in the outer race and requires bearing support, lubrication and sealing. The B200A clutch is primarily used for backstopping applications, such as a pump back-stop application, but can be used for indexing or overrunning applications as well. The outer race diameter is the same as the metric 6200 series ball bearing to facilitate assembly adjacent to the ball bearing. The B200 Series has the same OD as 6200 series ball bearing.
applications
- Gearbox manufacturing
- Winches, hoists
- Industrial transmissions
- Pumps
- Shaft mount reducers
- Textile drives
features
- Clutches Require Bearing support to assure concentricity between inner and outer races. Taper on this shaft should not exceed .0002 inches per inch.
| Overrunning Clutch | Yes |
| Backstopping Clutch | Yes |
| Keyway | Keyway on Outside Diameter |
| Model | B205A |
| Key Size | 3/16 in x 3/32 in |
| Outside Dia. | 2.045 in |
| Bore Size | 0.930 in |
| Overall Width | 1.000 in |
| Indexing Clutch | Yes |
| Overall Diameter | 2.045 in |
| Series | B200 |
| Inner Race (Shaft) [Max] | 2500 rpm |
| Torque Capacity | 80 ft-lbs |
| Bearing Size to Use with Clutch | 205 |
| Type | General Purpose |
| Weight | 0.735 LB |
| EAN or UPC | 662288407942 |

