- 1.25" Pitch Leaf Chain
- Lacing Combo 3x4
| Package Type | 10 Foot Box |
| Plate Thickness | 0.187 in |
| Plate Height | 1.166 in |
| Lacing | 3x4 |
| Chain Pitch | 1.25 in |
| Width Over Pins | 1.542 in |
| Pin Diameter | 0.437 in |
| Weight | 4.196 LB |
| EAN or UPC | 662288463665 |
| Package Type | 10 Foot Box |
| Plate Thickness | 0.187 in |
| Plate Height | 1.166 in |
| Lacing | 3x4 |
| Chain Pitch | 1.25 in |
| Width Over Pins | 1.542 in |
| Pin Diameter | 0.437 in |
| Weight | 4.196 LB |
| EAN or UPC | 662288463665 |