- 5/8" Pitch Leaf Chain
- Lacing Combo 3x4
| Chain Pitch | 0.625 in |
| Plate Thickness | 0.094 in |
| Lacing | 3x4 |
| Package Type | 10 Foot Box |
| Pin Diameter | 0.234 in |
| Plate Height | 0.584 in |
| Width Over Pins | 0.777 in |
| Weight | 1.107 LB |
| EAN or UPC | 662288459538 |
| Chain Pitch | 0.625 in |
| Plate Thickness | 0.094 in |
| Lacing | 3x4 |
| Package Type | 10 Foot Box |
| Pin Diameter | 0.234 in |
| Plate Height | 0.584 in |
| Width Over Pins | 0.777 in |
| Weight | 1.107 LB |
| EAN or UPC | 662288459538 |