- 5/8" Pitch Leaf Chain
- Lacing Combo 4x6
| Lacing | 4x6 |
| Plate Height | 0.584 in |
| Package Type | 10 Foot Box |
| Chain Pitch | 0.625 in |
| Pin Diameter | 0.234 in |
| Width Over Pins | 1.069 in |
| Plate Thickness | 0.094 in |
| Weight | 1.572 LB |
| EAN or UPC | 662288459545 |
| Lacing | 4x6 |
| Plate Height | 0.584 in |
| Package Type | 10 Foot Box |
| Chain Pitch | 0.625 in |
| Pin Diameter | 0.234 in |
| Width Over Pins | 1.069 in |
| Plate Thickness | 0.094 in |
| Weight | 1.572 LB |
| EAN or UPC | 662288459545 |