- 3/4" Pitch Leaf Chain
- Lacing Combo 2x3
| Width Over Pins | 0.786 in |
| Plate Thickness | 0.125 in |
| Package Type | 10 Foot Box |
| Pin Diameter | 0.312 in |
| Chain Pitch | 0.75 in |
| Plate Height | 0.7 in |
| Lacing | 2x3 |
| Weight | 1.438 LB |
| EAN or UPC | 662288459552 |
| Width Over Pins | 0.786 in |
| Plate Thickness | 0.125 in |
| Package Type | 10 Foot Box |
| Pin Diameter | 0.312 in |
| Chain Pitch | 0.75 in |
| Plate Height | 0.7 in |
| Lacing | 2x3 |
| Weight | 1.438 LB |
| EAN or UPC | 662288459552 |