- 3/4" Pitch Leaf Chain
- Lacing Combo 4x4
| Width Over Pins | 1.179 in |
| Plate Thickness | 0.125 in |
| Chain Pitch | 0.75 in |
| Lacing | 4x4 |
| Pin Diameter | 3.12 in |
| Plate Height | 0.7 in |
| Package Type | 10 Foot Box |
| Weight | 1.959 LB |
| EAN or UPC | 662288464808 |
| Width Over Pins | 1.179 in |
| Plate Thickness | 0.125 in |
| Chain Pitch | 0.75 in |
| Lacing | 4x4 |
| Pin Diameter | 3.12 in |
| Plate Height | 0.7 in |
| Package Type | 10 Foot Box |
| Weight | 1.959 LB |
| EAN or UPC | 662288464808 |