- 1" Pitch Leaf Chain
- Lacing Combo 2x3
| Lacing | 2x3 |
| Package Type | 10 Foot Box |
| Plate Thickness | 0.156 in |
| Chain Pitch | 1 in |
| Plate Height | 0.934 in |
| Width Over Pins | 0.97 in |
| Pin Diameter | 3/8 in |
| Weight | 2.201 LB |
| EAN or UPC | 662288459583 |
| Lacing | 2x3 |
| Package Type | 10 Foot Box |
| Plate Thickness | 0.156 in |
| Chain Pitch | 1 in |
| Plate Height | 0.934 in |
| Width Over Pins | 0.97 in |
| Pin Diameter | 3/8 in |
| Weight | 2.201 LB |
| EAN or UPC | 662288459583 |