- 1" Pitch Leaf Chain
- Lacing Combo 3x4
features
- Morse Leaf chains are designed for high lifting power at low speeds
- Morse leaf chain is constructed from link plates and riveted pins
- Available with F97 Certification
- Available in package quantities or as strands of a specific length.
| No. of Strands | 1 |
| Pin Dia. | 0.375 in |
| Chain Size | BL8 |
| Chain Pitch | 1 in |
| Plate Thickness | 0.156 in |
| Pin Diameter | 3/8 in |
| Width Over Pins | 1.294 in |
| Plate Height | 0.934 in |
| ANSI Ultimate Tensile Strength [Min] | 29000 in |
| Package Type | 10 Foot Box |
| Lacing | 3 x 4 in |
| Width Over Rivets | 1.294 in |
| Chain Type | Leaf Chain |
| Weight | 2.832 LB |
| EAN or UPC | 662288459590 |

