- 1" Pitch Leaf Chain
- Lacing Combo 4x4
| Package Type | 10 Foot Box |
| Chain Pitch | 1 in |
| Lacing | 4x4 |
| Plate Height | 0.934 in |
| Width Over Pins | 1.455 in |
| Pin Diameter | 3/8 in |
| Plate Thickness | 0.156 in |
| Weight | 3.068 LB |
| EAN or UPC | 662288464853 |
| Package Type | 10 Foot Box |
| Chain Pitch | 1 in |
| Lacing | 4x4 |
| Plate Height | 0.934 in |
| Width Over Pins | 1.455 in |
| Pin Diameter | 3/8 in |
| Plate Thickness | 0.156 in |
| Weight | 3.068 LB |
| EAN or UPC | 662288464853 |