- Coupling Chain
- Size 100 Chain
- 20 Links
features
- Sleeve Coupling
- High Torque Capacity
- Excellent Balance Characteristics
| Coupling Type | Chain |
| Component Type | Chain |
| No. of Links | 20 |
| Components for | Chain (DRC) Coupling |
| Lubricated | Yes |
| Chain No. | 100 |
| Inch/Metric | Inch |
| Weight | 10.615 LB |
| EAN or UPC | 662288413653 |

