- #2040 Chain
- 1 Strand
- 1" Pitch
- Riveted
- Carbon Steel Material
features
- Unmatched Quality and Performance in Morse Brand Chain in converying chain
- Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain.
- Available in package quantities or via quick-turnaround cut-to-length
compliances
- 0
| Link Plates Height | 0.466 in |
| No. of Connecting Links Included | 10 |
| Pin Dia. | 0.156 in |
| Chain Type | Conveyor |
| No. of Strands Across | 1 |
| Chain Construction | Riveted |
| Pins & Rollers | Standard |
| Link Type | Roller |
| Side Plate Configuration | Straight |
| Pin Diameter | 0.156 in |
| Roller Dia. | 0.312 in |
| Package Type | 100 Foot Reel |
| Pin Material | Carbon Steel |
| Link Plates Thickness | 0.06 in |
| Number of Strands/Width | 1 |
| Material | Steel |
| Chain Size | C2040 |
| Chain Series | 2040, 2042, 2048, 2049 |
| Chain No. | 2040 |
| Self-Lubricating | No |
| Average Tensile Strength | 3700 psi |
| Side Bow | No |
| Plate Thickness | 0.06 in |
| Duty | Standard-Duty |
| Inside Plate Height | 0.466 in |
| Total Length | 100 ft |
| Roller Width | 0.313 in |
| Pin Overall Length | 0.63 in |
| Chain Pitch | 1 in |
| Pin Length - Riveted | 0.63 |
| Rated Working Load | 3700 lbs |
| Weight | 0.366 LB |
| EAN or UPC | 662288459941 |
-
Pre-Packed Quantities


