- C2042-1 Chain
- Roller Link Attachment
- Type B1 Bent - One Side
- 1 Hole
- Carbon Steel
| Chain No. | C2042 |
| Material | Carbon Steel |
| Type | Roller Link |
| Part Type | B1 |
| No. of Holes | 1 |
| Hole Dia. | 9/64 in |
| Chain Construction | Riveted, Oversize Rollers |
| Chain Pitch | 1 in |
| Hole Height from Center of Roller or Pin | 1/2 in |
| Attachment | Bent - One Side |
| No. of Strands Across | 1 |
| Weight | 0.074 LB |
| EAN or UPC | 662288467441 |

