- Double Pitch Roller Chain, Conveyor Series, Large Roller
| Roller Width | 5/16 in |
| Chain Construction | Cottered |
| Roller Dia. | 5/8 in |
| No. of Strands Across | 1 |
| Chain Pitch | 1 in |
| Pin Diameter | 0.156 in |
| Link Plates Thickness | 0.06 in |
| Rated Working Load | 370 lbs |
| Link Plates Height | 0.466 in |
| Pin Overall Length | 0.7 in |
| Package Type | Offset Link |
| Weight | 0.047 LB |
| EAN or UPC | 662288557135 |

