- C2052-1 Chain
- Roller Link Attachment
- Type S2 Straight - Both Sides
- 2 Hole
- Carbon Steel
| Chain Construction | Riveted, Oversize Rollers |
| No. of Holes | 2 |
| Hole Dia. | 0.203125 in |
| No. of Strands Across | 1 |
| Chain No. | C2052 |
| Part Type | S2 |
| Hole Height from Center of Roller or Pin | 0.625 in |
| Attachment | Straight - Both Sides |
| Type | Roller Link |
| Material | Carbon Steel |
| Chain Pitch | 1.25 in |
| Weight | 0.15 LB |
| EAN or UPC | 662288467588 |

