Morse
C2060H RIV100FT
Double Pitch Conveyor Series Roller Chain
Item #101472080
-
Pre-Packed Quantities
- #2060 Chain
- 1 Strand
- 1 1/2" Pitch
- Riveted
- Carbon Steel Material
features
- Unmatched Quality and Performance in Morse Brand Chain in converying chain
- Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain.
- Available in package quantities or via quick-turnaround cut-to-length
compliances
- 0
| Pins & Rollers | Standard |
| Self-Lubricating | No |
| Link Plates Height | 0.7 in |
| Package Type | 100 Foot Reel |
| Duty | Heavy Series |
| Pin Material | Carbon Steel |
| Chain Series | 2060, 2062, 2068, 2069 |
| Pin Overall Length | 1.115 in |
| No. of Strands Across | 1 |
| Chain No. | 2060 |
| Roller Dia. | 0.468 in |
| Material | Steel |
| Side Bow | No |
| Pin Diameter | 0.234 in |
| Chain Pitch | 1.5 in |
| Pin Dia. | 0.234 in |
| Rated Working Load | 8500 lbs |
| Chain Type | Standard |
| Side Plate Configuration | Straight |
| Chain Construction | Riveted |
| Plate Thickness | 0.125 in |
| Roller Width | 0.5 in |
| Inside Plate Height | 0.7 in |
| Pin Length - Riveted | 1.115 |
| Total Length | 100 ft |
| Chain Size | C2060 |
| Average Tensile Strength | 8500 psi |
| Number of Strands/Width | 1 |
| No. of Connecting Links Included | 10 |
| Link Plates Thickness | 1/8 in |
| Weight | 1.1 LB |
| EAN or UPC | 662288459965 |
-
Pre-Packed Quantities

