- C2060-1 Chain
- Connecting (Master) Link Attachment
- Type B1 Bent - One Side
- 1 Hole
- Carbon Steel
| Chain No. | C2060 |
| Part Type | B1 |
| No. of Holes | 1 |
| Hole Dia. | 13/64 in |
| Material | Carbon Steel |
| Attachment | Bent - One Side |
| Type | Connecting (Master) Link |
| Chain Pitch | 1.5 in |
| No. of Strands Across | 1 |
| Chain Construction | Cottered, Slip Fit |
| Hole Height from Center of Roller or Pin | 27/32 in |
| Weight | 0.155 LB |
| EAN or UPC | 662288557685 |

