- Double Pitch Roller Chain, Conveyor Series, Large Roller
| Chain Pitch | 1.5 in |
| No. of Strands Across | 1 |
| Package Type | Offset Link |
| Link Plates Height | 0.7 in |
| Pin Diameter | 0.234 in |
| Pin Overall Length | 1.207 in |
| Roller Width | 1/2 in |
| Rated Working Load | 8500 lbs |
| Chain Construction | Cottered |
| Roller Dia. | 7/8 in |
| Link Plates Thickness | 1/8 in |
| Weight | 0.169 LB |
| EAN or UPC | 662288557166 |

