- C2080-1 Chain
- Roller Link Attachment
- Type B1 Bent - One Side
- 1 Hole
- Carbon Steel
| Hole Height from Center of Roller or Pin | 3/32 in |
| Type | Roller Link |
| Chain No. | C2080 |
| Material | Carbon Steel |
| Chain Construction | Riveted |
| Hole Dia. | 17/64 in |
| Attachment | Bent - One Side |
| Chain Pitch | 2 in |
| No. of Strands Across | 1 |
| Part Type | B1 |
| No. of Holes | 1 |
| Weight | 0.353 LB |
| EAN or UPC | 662288469315 |

