- C2080-1 Chain
- Connecting (Master) Link Attachment
- Type S2 Straight - Both Sides
- 2 Hole
- Carbon Steel
| No. of Holes | 2 |
| No. of Strands Across | 1 |
| Type | Connecting (Master) Link |
| Hole Height from Center of Roller or Pin | 1 in |
| Material | Carbon Steel |
| Chain No. | C2080 |
| Chain Construction | Cottered, Slip Fit |
| Chain Pitch | 2 in |
| Hole Dia. | 17/64 in |
| Part Type | S2 |
| Attachment | Straight - Both Sides |
| Link Type | Connecting (Master Link) |
| Weight | 0.397 LB |
| EAN or UPC | 662288557838 |

