- Double Pitch Roller Chain, Conveyor Series, Large Roller
| Link Plates Thickness | 0.156 in |
| Roller Dia. | 1 1/8 in |
| Rated Working Load | 1450 lbs |
| Pin Overall Length | 1.504 in |
| Roller Width | 5/8 in |
| Pin Diameter | 0.312 in |
| Chain Construction | Cottered |
| No. of Strands Across | 1 |
| Package Type | Offset Link |
| Chain Pitch | 2 in |
| Link Plates Height | 0.934 in |
| Weight | 0.386 LB |
| EAN or UPC | 662288557210 |

