- #2100 Chain
- 1 Strand
- 2.5" Pitch
- Cottered
- Carbon Steel Material
features
- Unmatched Quality and Performance in Morse Brand Chain in converying chain
- Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain.
- Available in package quantities or via quick-turnaround cut-to-length
| Chain Size | C2100H |
| Inside Plate Height | 1.166 in |
| Side Bow | No |
| Pin Dia. | 0.375 in |
| Self-Lubricating | No |
| Total Length | 10 ft |
| Rated Working Load | 24000 lbs |
| Duty | Heavy Series |
| Side Plate Configuration | Straight |
| Pin Overall Length | 1.828 in |
| Material | Steel |
| Plate Thickness | 0.187 in |
| Chain Construction | Cottered |
| Pin Length - Riveted | 1.828 |
| Average Tensile Strength | 24000 psi |
| Chain Pitch | 2.5 in |
| Link Plates Height | 1.166 in |
| No. of Connecting Links Included | 1 |
| Link Plates Thickness | 0.187 in |
| Chain Series | 2100, 2102 |
| Pin Diameter | 3/8 in |
| Chain Type | Conveyor |
| Pin Material | Carbon Steel |
| Package Type | 10 Foot Box |
| Pin Length | 1.828 in |
| Roller Width | 0.75 in |
| Pins & Rollers | Standard |
| Roller Dia. | 0.75 in |
| Chain No. | 2100 |
| Number of Strands/Width | 1 |
| No. of Strands Across | 1 |
| Weight | 2.559 LB |
| EAN or UPC | 662288392668 |

