- Double Pitch Roller Chain, Conveyor Series, Standard Roller
| Chain Pitch | 2.5 in |
| Rated Working Load | 2400 lbs |
| Link Plates Height | 1.166 in |
| Link Plates Thickness | 0.187 in |
| Roller Width | 3/4 in |
| Package Type | Offset Link |
| Roller Dia. | 3/4 in |
| Chain Construction | Cottered |
| No. of Strands Across | 1 |
| Pin Diameter | 3/8 in |
| Pin Overall Length | 1.828 in |
| Weight | 0.55 LB |
| EAN or UPC | 662288393221 |

