- 2100 Chain
- Bent - One Side
- 2 Holes
- Connecting (Master) Link
- Cottered, Slip Fit Construction
| Part Type | B1 |
| Chain No. | 2100 |
| Type | Connecting (Master) Link |
| Hole Height from Center of Roller or Pin | 1.3125 in |
| Attachment | Bent - One Side |
| Chain Construction | Cottered, Slip Fit |
| No. of Strands Across | 1 |
| No. of Holes | 2 |
| Hole Dia. | 0.328125 in |
| Chain Pitch | 2.5 in |
| Material | Carbon Steel |
| Weight | 0.625 LB |
| EAN or UPC | 662288564249 |

