- 2100 Chain
- Straight - One Side
- 2 Holes
- Roller Link
- Riveted Construction
| Hole Dia. | 0.328125 in |
| Attachment | Straight - One Side |
| No. of Holes | 2 |
| Type | Roller Link |
| Chain No. | 2100 |
| Chain Construction | Riveted |
| Hole Height from Center of Roller or Pin | 1.25 in |
| Material | Carbon Steel |
| Chain Pitch | 2.5 in |
| Part Type | S1 |
| No. of Strands Across | 1 |
| Weight | 0.633 LB |
| EAN or UPC | 662288469049 |

