- Double Pitch Roller Chain, Conveyor Series, Large Roller
| Link Plates Height | 1.4 in |
| Roller Width | 1 in |
| Chain Pitch | 3 in |
| No. of Strands Across | 1 |
| Pin Diameter | 0.437 in |
| Link Plates Thickness | 0.219 in |
| Package Type | Offset Link |
| Pin Overall Length | 2.259 in |
| Roller Dia. | 1 3/4 in |
| Chain Construction | Cottered |
| Rated Working Load | 3400 lbs |
| Weight | 1.392 LB |
| EAN or UPC | 662288564607 |

