- 2.620" Center Distance
- 56C Frame
- 20:1 Ratio
- 5/8" C-Face Quilled Input
- 1 1/8" Hollow Output Shaft
| Max. Thrust Load @ 1150 rpm | N/A |
| Box Height | 8.03 in |
| Max. Input HP @ 100 rpm | 0.24 hp |
| Max. Overhung Load @ RPM | 1050 lbf @ 1750 rpm |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Washdown Duty | No |
| Motor Application | General Purpose |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Max. Overhung Load @ 1750 rpm | 1050 lbf |
| Output RPM @ Input RPM | 88 rpm @ 1750 rpm |
| Input (Shaft or Bore) Size | 5/8 in |
| Torque Out @ 1150 rpm | 1561 in lb |
| Housing Material | Aluminum |
| Output Configuration | Hollow Output |
| Output Torque @ RPM | 1296 in lb @ 1750 rpm, 1561 in lb @ 1150 rpm |
| Output RPM @ 1750 rpm Input | 87.5 rpm |
| Torque Out @ 1750 rpm | 1296 in lb |
| Input Configuration | C-Face Quilled |
| Frame Size | 56C |
| Input HP @ RPM | 1.71 hp @ 1150 rpm, 2.09 hp @ 1750 rpm |
| HP @ RPM | 2 hp @ 1800 rpm |
| Box Width | 4 1/2 in |
| Ratio | 20:1 |
| Frame | 56C |
| Base to Shaft Center Height w/Std. Base Kit | 3 1/4 in |
| Box Length | 6 3/4 in |
| Bolt Centers w/ Std. Base Kit (in) | 5 x 3 1/2 |
| Center Distance | 2.625 in |
| Weight | 23.9 LB |

