- Right Angle Worm Gear Reducer
| Max. Input HP @ 100 rpm | 0.98 hp |
| Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
| Torque Out @ 1750 rpm | 2857 in lb |
| Input (Shaft or Bore) Size | 1 in |
| Frame Size | Shaft Input, Not a C-Face |
| Box Length | 9 1/2 in |
| Base to Shaft Center Height w/Std. Base Kit | 4 1/2 in |
| Max. Overhung Load @ RPM | 1875 lbf @ 1750 rpm |
| Bolt Centers w/ Std. Base Kit (in) | 6 3/4 x 4 3/4 |
| HP @ RPM | 7.5 hp @ 1800 rpm |
| Output Configuration | Hollow Output |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Frame | N/A |
| Housing Material | Aluminum |
| Input Configuration | Shaft Input |
| Motor Application | General Purpose |
| Center Distance | 3.75 in |
| Box Height | 11 in |
| Washdown Duty | No |
| Output RPM @ 1750 rpm Input | 175 rpm |
| Output Torque @ RPM | 2857 in lb @ 1750 rpm, 3612 in lb @ 1150 rpm |
| Box Width | 5.81 in |
| Input HP @ RPM | 7.25 hp @ 1150 rpm, 8.53 hp @ 1750 rpm |
| Output (Shaft or Bore) Size | 1 7/16 in |
| Max. Overhung Load @ 1750 rpm | 1875 lbf |
| Max. Thrust Load @ 1150 rpm | N/A |
| Torque Out @ 1150 rpm | 3612 in lb |
| Ratio | 10:1 |
| Weight | 44.7 LB |

