- Coupling Chain
- Size 40 Chain
- 22 Links
features
- Unmatched Quality and Performance
| No. of Links | 22 |
| Chain No. | 40 |
| Lubricated | Yes |
| Coupling Type | Chain |
| Components for | Chain (DRC) Coupling |
| Component Type | Chain |
| Inch/Metric | Inch |
| Weight | 0.8 LB |
| EAN or UPC | 662288785798 |

