- Coupling Chain
- Size 40 Chain
- 26 Links
features
- Double Roller Chain
- 1/2" Pitch, 26 pitches long
- One joining Pin
| Chain No. | 40 |
| Inch/Metric | Inch |
| Component Type | Chain |
| Components for | Chain (DRC) Coupling |
| Lubricated | Yes |
| No. of Links | 26 |
| Coupling Type | Chain |
| Weight | 0.904 LB |
| EAN or UPC | 662288785774 |

